!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EXTENDED DIE GRINDER 1/4IN

EXTENDED DIE GRINDER 1/4IN

CHICAGO PNEUMATIC

EXTENDED DIE GRINDER 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENDED DIE GRINDER 1/4IN

EXTENDED DIE GRINDER 1/4IN

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,046.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP3019-40ES
  • Mfr. Model # CP3019-40ES
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 1568
  • Shipping Weight 2.14 lbs

Product Details

Pneumatic Die Grinder, Industrial, Grinder Type Extended Die Grinder 1/4 In., 0.5 HP, Rear Exhaust, 7 Average CFM @ 15 Second Run Time, 28.0 CFM @ Full Load, 1/4 In. Collet, Required Pressure 90, Air Inlet 1/4 In., Min. Hose Size 5/16 In., Ball Bearing Ty

Technical Specs

  • ItemPneumatic Die Grinder
  • Horsepower0.5 hp
  • Grinder OrientationExtended
  • Air Inlet1/4"
  • Switch TypeSafety Lever
  • Power SourceAir Powered
  • Air Consumption21 cfm
  • Min. Hose Size5/16"
  • Handle MaterialComposite
  • FeaturesHigh Performance
  • SeriesCP3019 Series
  • Tool BrandChicago Pneumatic
  • Duty Industrial
  • Collet Size 1/4 in
  • Max. Speed 40,000 RPM
  • Safety Features Safety Lever
  • Vibration Level 3 m/sq sec
  • Air Pressure 90 psi
  • Exhaust Location Rear
  • Bearing Type Ball
  • Overall Length 9.8"
  • Standards EN ISO 11148-9:2012
  • Tool Weight 1.2 lb
  • Country of Origin Hungary (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list