!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXTENDED SPRING CLIP,4 MOUNT TYPES,3/4-1 1/4 IN HOLD RANGE,2 IN PROJECTION,ZINC-PLATED STEEL,PKG 5

EXTENDED SPRING CLIP,4 MOUNT TYPES,3/4-1 1/4 IN HOLD RANGE,2 IN PROJECTION,ZINC-PLATED STEEL,PKG 5

TRITON PRODUCTS

EXTENDED SPRING CLIP,4 MOUNT TYPES,3/4-1 1/4 IN HOLD RANGE,2 IN PROJECTION,ZINC-PLATED STEEL,PKG 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENDED SPRING CLIP,4 MOUNT TYPES,3/4-1 1/4 IN HOLD RANGE,2 IN PROJECTION,ZINC-PLATED STEEL,PKG 5

EXTENDED SPRING CLIP,4 MOUNT TYPES,3/4-1 1/4 IN HOLD RANGE,2 IN PROJECTION,ZINC-PLATED STEEL,PKG 5

TRITON PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.82 / PACKAGE of 5

EHC: EHC :
Min Qty 25 = $795.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TIN53107
  • Mfr. Model # 53107
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.508 lbs

Product Details

With a two-inch projection, this extended spring clip is made of zinc-plated steel, has a 3/4 to 1 1/4-inch hold range and comes with five clips per package. The hooks mount vertically and horizontally in four distinct positions with a 45-pound capacity. They also feature a two- and four-point locking mechanism for an industrial-strength holding capability.

Technical Specs

  • Item Spring Clip Pegboard Hook
  • Locking System Yes
  • Colour Silver
  • Includes Hooks, Screws
  • Mounting Type Locking with Screw In Feature
  • Material Zinc Plated/Chromate Dipped Steel
  • Finish Zinc Plated/Chromate Dipped Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list