!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AUTOMATIC FLUSH VALVE: TOTO, 1.28 GPF, 7¼ IN ROUGH-IN, 1½ IN SPUD COUPLING

AUTOMATIC FLUSH VALVE: TOTO, 1.28 GPF, 7¼ IN ROUGH-IN, 1½ IN SPUD COUPLING

TOTO

AUTOMATIC FLUSH VALVE: TOTO, 1.28 GPF, 7¼ IN ROUGH-IN, 1½ IN SPUD COUPLING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AUTOMATIC FLUSH VALVE: TOTO, 1.28 GPF, 7¼ IN ROUGH-IN, 1½ IN SPUD COUPLING

AUTOMATIC FLUSH VALVE: TOTO, 1.28 GPF, 7¼ IN ROUGH-IN, 1½ IN SPUD COUPLING

TOTO

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53CJ05
  • Mfr. Model # TET1LA32#CP
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.53 lbs

Technical Specs

  • Item Automatic Flush Valve
  • Fixture Connection Top Spud
  • Basic Power Source Hydro Power
  • Flush Mode Single Flush
  • Flush Valve Design Piston
  • Spud Coupling 1 1/2 in
  • Sensor Range Adjustable
  • Finish Polished Chrome
  • Manufacturers Warranty Length 3 yr
  • Plumbing Brand Toto
  • Flush Valve Location Exposed
  • For Use With Category Toilets
  • Battery Life 10 yr
  • Gallons per Flush 1.28 gpf
  • Rough-In 7 1/4 in
  • Inlet Size 1 1/2 in IPS
  • Pressure Range 35 to 125 psi
  • Includes Vacuum Breaker and Angle Stop
  • Standards ADA Compliant, ASSE 1037, CSA B125.3, UPC

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list