!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXPLOSION PROOF PUMP,1/2 HP, 2 IN N

EXPLOSION PROOF PUMP,1/2 HP, 2 IN N

ZOELLER

EXPLOSION PROOF PUMP,1/2 HP, 2 IN N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
EXPLOSION PROOF PUMP,1/2 HP, 2 IN N

EXPLOSION PROOF PUMP,1/2 HP, 2 IN N

ZOELLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,013.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4HEX8
  • Mfr. Model # 4HEX8
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 127.0 lbs

Technical Specs

  • Item Sewage Ejector Pump
  • Rated Voltage 115V AC
  • Amps 15.00
  • Body Material Cast Iron
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Switch Electrical Connection Integral
  • Off Point 9 3/4 in
  • Flow Rate @ 15 Ft. of Head 104 gpm
  • Flow Rate @ 40 Ft. of Head 10 gpm
  • Max. Diameter Solids 2 in
  • Body Dia. 13 5/16 in
  • Overall Height 24 15/16 in
  • Discharge 2 in FNPT
  • Max. Head 40 ft
  • Thermal Protection Yes
  • Agency Compliance FM Approved
  • Nominal Voltage 110V AC
  • HP 1/2
  • Hz 60 Hz
  • Motor Type Oil Filled
  • Impeller Material Cast Iron
  • Switch Actuation Vertical Float
  • On Point 19 1/2 in
  • Flow Rate @ 10 Ft. of Head 120 gpm
  • Flow Rate @ 20 Ft. of Head 87 gpm
  • Flow Rate @ 60 Ft. of Head 56
  • Min. Sump Pit Dia. 24 in
  • Width at Widest Point 13 1/8 in
  • Cord Length 20 ft
  • Max. Liquid Temp. 104 Degrees F
  • Duty Cycle Continuous
  • RPM 3,450 RPM
  • Manufacturers Warranty Length 1 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list