!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXPANSION JOINT: 6 IN PIPE SIZE, FLANGED, ZINC-PLATED STEEL, EPDM JOINT, 11 IN FLANGE DIA

EXPANSION JOINT: 6 IN PIPE SIZE, FLANGED, ZINC-PLATED STEEL, EPDM JOINT, 11 IN FLANGE DIA

APPROVED VENDOR

EXPANSION JOINT: 6 IN PIPE SIZE, FLANGED, ZINC-PLATED STEEL, EPDM JOINT, 11 IN FLANGE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXPANSION JOINT: 6 IN PIPE SIZE, FLANGED, ZINC-PLATED STEEL, EPDM JOINT, 11 IN FLANGE DIA

EXPANSION JOINT: 6 IN PIPE SIZE, FLANGED, ZINC-PLATED STEEL, EPDM JOINT, 11 IN FLANGE DIA

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $556.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1CZE7
  • Mfr. Model # AMSE206
  • UNSPSC # 40142312
  • CATALOGUE PAGE # 1778
  • Shipping Weight 26.5 lbs

Technical Specs

  • Item Expansion Joint
  • Bolt Hole Size 3/4"-10
  • Burst Pressure 853 psi
  • Connection Type Flanged
  • Expansion Joint Type Single Bulb
  • Flange Diameter 11 in
  • Flange Material Finish Zinc-Plated
  • Joint Material EPDM
  • Joint Material Grade Not Applicable
  • Maximum Operating Pressure 225 psi
  • Maximum Vacuum Pressure 26 in Hg @ 72F
  • Number of Bolt Holes 8
  • Outside Diameter 11 in
  • Pipe Size 6 in
  • Seal Material Not Applicable
  • For Use On Pipe
  • Bolt Circle Diameter 9 1/2 in
  • Bolt Hole Threading Threaded
  • Compression Distance 5/8 in
  • Expansion Distance 3/8 in
  • Features Absorbs Pipe Movement and Stress
  • Flange Material Steel
  • For Fluid Type Air, Water
  • Joint Material Finish Not Applicable
  • Maximum Off-Center Angle 15 Degrees
  • Maximum Operating Temperature 230 Degrees F
  • Minimum Operating Temperature -50 Degrees F
  • Offset Distance 1/2 in
  • Overall Length 6 in
  • Reinforcement Material Synthetic Fiber
  • For Environment HVAC, Industrial Piping, Marine Service, Petrochemical, Pollution Control, Power Generating, Pulp and Paper, Water and Wastewater
  • Resistance Properties Corrosion Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list