!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXPANSION ANCHOR, 1/2" THREAD SIZE, 2 IN OVERALL L, ¾ IN DIA, ZINC ALLOY, 25 PK

EXPANSION ANCHOR, 1/2" THREAD SIZE, 2 IN OVERALL L, ¾ IN DIA, ZINC ALLOY, 25 PK

MKT FASTENING

EXPANSION ANCHOR, 1/2" THREAD SIZE, 2 IN OVERALL L, ¾ IN DIA, ZINC ALLOY, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXPANSION ANCHOR, 1/2" THREAD SIZE, 2 IN OVERALL L, ¾ IN DIA, ZINC ALLOY, 25 PK

EXPANSION ANCHOR, 1/2" THREAD SIZE, 2 IN OVERALL L, ¾ IN DIA, ZINC ALLOY, 25 PK

MKT FASTENING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $73.40 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22A661
  • Mfr. Model # 3308000
  • UNSPSC # 31162107
  • CATALOGUE PAGE # 1152
  • Shipping Weight 1.95 lbs

Product Details

This expansion anchor is made of steel and has a bright (uncoated) finish. It meets the standards for GSA Spec FF-S-325C Group II, Type 1, Class 1, GSA Spec FF-S-325C Group II, Type 1, Class 2 industry standards. This expansion anchor is designed for use with masonry.

Technical Specs

  • Item Expansion Anchor
  • Overall Length 2 in
  • Thread Size 1/2 in
  • Thread Type Coarse
  • Finish Bright (Uncoated)
  • Minimum Installation Depth 1 7/8 in
  • Maximum Ultimate Shear Strength 2,000 lb
  • Maximum Ultimate Tension Strength 5,500 lb
  • Expansion Anchor Type Lag Shield Anchors
  • Installation Method Lag Screw
  • Bolt or Rod Size 1/2 in
  • Series Sup-R Lag
  • Anchor Diameter 3/4 in
  • Screw Size 1/2 in
  • Thread Depth 2 in
  • Material Zinc Alloy
  • Drill Bit Size 3/4 in
  • Ultimate Shear Strength (4,000 psi Concrete) 2,000 lb
  • Ultimate Tension Strength (4,000 psi Concrete) 5,500 lb
  • System of Measurement Inch
  • Compatible Material Masonry
  • Minimum Hole Depth 2 in
  • Industry Standards GSA Spec FF-S-325C Group II, Type 1, Class 1, GSA Spec FF-S-325C Group II, Type 1, Class 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list