!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOUCH 'N FOAM PROFESSIONAL SEALANT, TAN, 10 LB CYLINDER, 1 DAY CURE, 5 MIN WORKING TIME

TOUCH 'N FOAM PROFESSIONAL SEALANT, TAN, 10 LB CYLINDER, 1 DAY CURE, 5 MIN WORKING TIME

TOUCH N SEAL

TOUCH 'N FOAM PROFESSIONAL SEALANT, TAN, 10 LB CYLINDER, 1 DAY CURE, 5 MIN WORKING TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOUCH 'N FOAM PROFESSIONAL SEALANT, TAN, 10 LB CYLINDER, 1 DAY CURE, 5 MIN WORKING TIME

TOUCH 'N FOAM PROFESSIONAL SEALANT, TAN, 10 LB CYLINDER, 1 DAY CURE, 5 MIN WORKING TIME

TOUCH N SEAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $742.70 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # ISF7565000071
  • Mfr. Model # 7565000071
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.56 lbs

Product Details

This Touch 'n Foam Professional sealant is tan and comes in a 10 pound cylinder. It is designed for use on attics, basements, bottom of stair stringer, concrete slabs, cracks in foundations, crawlspaces, drop ceilings, gaps, partitions, rim joists, sill plates, space connections in soffits, stud walls and meets the standards for ASTM E814, ASTM E84/UL 723, Class 1 Fire Rated, ICC-ESR 1926, UL Classified. This sealant has a working time of five minutes.

Technical Specs

  • Item Sealant
  • Colour Tan
  • Container Type Cylinder
  • Working Time 5 min
  • Standards ASTM E814, ASTM E84/UL 723, Class 1 Fire Rated, ICC-ESR 1926, UL Classified
  • Minimum Application Temperature -3.8 Degrees C
  • Specific Gravity 1.21
  • Application Attics, Basements, Bottom of Stair Stringer, Concrete Slabs, Cracks in Foundations, Crawlspaces, Drop Ceilings, Gaps, Partitions, Rim Joists, Sill Plates, Space Connections in Soffits, Stud Walls, Through-Penetrations, Top
  • Container Size 10 lb
  • Full Cure Time 1 day
  • For Use On Surface Material Concrete, Insulating Foam Boards, Metal, Plastics, Sheetrock, Wood
  • Maximum Application Temperature 48.8 Degrees C
  • Number of Components 1
  • Series Touch 'n Foam Professional

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list