!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXPANDABLE TOOL, ROUND, ¼"-20 COMPATIBLE INTERNAL THREAD SIZE, STEEL

EXPANDABLE TOOL, ROUND, ¼"-20 COMPATIBLE INTERNAL THREAD SIZE, STEEL

AVK

EXPANDABLE TOOL, ROUND, ¼"-20 COMPATIBLE INTERNAL THREAD SIZE, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
EXPANDABLE TOOL, ROUND, ¼"-20 COMPATIBLE INTERNAL THREAD SIZE, STEEL

EXPANDABLE TOOL, ROUND, ¼"-20 COMPATIBLE INTERNAL THREAD SIZE, STEEL

AVK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33JE74
  • Mfr. Model # AA181420
  • UNSPSC # 23171621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.065 lbs

Technical Specs

  • Item Expandable Tool
  • Compatible Tool Type Expandable Tool
  • Compatible Rivet Nut Body Type Round
  • Material Steel
  • System of Measurement Inch
  • Product Type Expandable Tool
  • Compatible Thread Size 1/4"-20
  • Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy
  • Overall Length 1 13/32 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list