!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED EXIT SIGN, 1 FACES, RED/SILVER, ALUMINUM, UNIVERSAL FIELD SELECTABLE CHEVRONS, NI-CD

LED EXIT SIGN, 1 FACES, RED/SILVER, ALUMINUM, UNIVERSAL FIELD SELECTABLE CHEVRONS, NI-CD

LUMAPRO

LED EXIT SIGN, 1 FACES, RED/SILVER, ALUMINUM, UNIVERSAL FIELD SELECTABLE CHEVRONS, NI-CD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED EXIT SIGN, 1 FACES, RED/SILVER, ALUMINUM, UNIVERSAL FIELD SELECTABLE CHEVRONS, NI-CD

LED EXIT SIGN, 1 FACES, RED/SILVER, ALUMINUM, UNIVERSAL FIELD SELECTABLE CHEVRONS, NI-CD

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $169.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE6CGL3
  • Mfr. Model # 6CGL3
  • UNSPSC # 55121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Product Details

Exit sign with battery back-up. Lamp type LED. Fixture wattage 3. 120/277 voltage. Housing material aluminum/acrylic. Housing finish aluminum. Number of sides 1. Nickel cadmium battery type. Test feature switch. Status indicator ready/lamp charge. Descrip

Technical Specs

  • ItemExit Sign
  • Voltage120/277V AC
  • Lighting TechnologyLED
  • Emergency Illumination Time90 min
  • Battery Voltage4.8V DC
  • Directional IndicatorsUniversal Field Selectable Chevrons
  • IncludesPush Button
  • Housing ColourSilver
  • Environmental RatingDamp Location
  • Overall Height9 5/8 in
  • Remote CapableNo
  • Text ColourRed
  • Text Size3/4 in Stroke x 6 in High
  • Maximum Operating Temperature104 Degrees F
  • Mounting LocationCeiling
  • Number of Faces1
  • Standards NFPA Life Safety Code 101, UL to UL 924 Standard
  • Lamp Wattage 2 W
  • Fixture Wattage 0.4 W
  • Emergency Battery Backup Yes
  • Battery Chemistry Nickel Cadmium
  • Housing Material Aluminum
  • IP Rating Not IP Rated
  • Housing Finish Matte
  • Overall Depth 1 5/8 in
  • Overall Width 12 in
  • Self Diagnostics No
  • Text Height 6 in
  • Text Stroke Width 3/4 in
  • Minimum Operating Temperature 50 Degrees F
  • Mounting Type Surface
  • Manufacturers Warranty Length 1 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list