!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXIT MOTION SENSOR,PLASTIC

EXIT MOTION SENSOR,PLASTIC

SECURITRON

EXIT MOTION SENSOR,PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
EXIT MOTION SENSOR,PLASTIC

EXIT MOTION SENSOR,PLASTIC

SECURITRON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $485.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG28YA81
  • Mfr. Model # XMS
  • UNSPSC # 46171619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Item Exit Motion Sensor
  • Switch Action SPDT Main Relay/NC Tamper Switch: SPDT Main Relay/NC Tamper Switch with Max/Lock Control Relay
  • Finish Painted
  • Height 1-3/4"
  • Colour White
  • Output SPDT 1A Max @ 30V DC Max Adjustable, 0.5 to 60 sec/Tamper Switch N.C., 100 mA Max @ 30V DC Max/Lock Control Relay 2A Max @ 30V DC Timed at 2 sec Fixed
  • Operating Temp. 15 Degrees to 120 Degrees F
  • Keypad No
  • Standards CE, FCC, UL294, ULC
  • Includes Mounting Hardware
  • Type Request to Exit Motion Detector
  • Material Plastic
  • Depth 1 7/8 in
  • Width 4 1/2 in
  • Input Voltage 12 to 28 V DC
  • Amps AC 50mA
  • Event Audit Trail No
  • Cylinder No
  • For Use With Exit Detection and Door Surveillance for Access Control Applications

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list