!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXHAUST/SUPPLY FAN, 24 IN

EXHAUST/SUPPLY FAN, 24 IN

DAYTON

EXHAUST/SUPPLY FAN, 24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
EXHAUST/SUPPLY FAN, 24 IN

EXHAUST/SUPPLY FAN, 24 IN

DAYTON

Clearance Price :
$496.63 / EACH

Your Price : $597.46 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10E026
  • Mfr. Model # 10E026
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1853
  • Shipping Weight 51.3 lbs

Technical Specs

  • Item Exhaust/Supply Fan
  • Blade Material Aluminum
  • Frame Finish Galvanized
  • Includes Reversing Switch
  • Motor Horsepower 1/2 hp
  • Number of Blades 3
  • Overall Diameter 1/2 in
  • Overall Width 28 in
  • Supply Airflow @ 0.000 in SP 4,516 cfm
  • Fan Style Panel
  • Ventilation Type Reversible
  • Exhaust Airflow @ 0.125 in SP 4,742 cfm
  • Exhaust Airflow @ 0.375 in SP 2,703 cfm
  • Maximum Ambient Operating Temperature 104 Degrees F
  • Motor Insulation Class B
  • Mounting Orientation Vertical
  • Supply Airflow @ 0.125 in SP 4,071 cfm
  • Supply Airflow @ 0.375 in SP 2,703 cfm
  • Blade Diameter 24 in
  • Exhaust Airflow @ 0.000 in SP 5,352 cfm
  • Frame Material Steel
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Speed 1,150 RPM
  • Overall Depth 11 3/4 in
  • Overall Height 28 in
  • Phase 1
  • Nameplate Voltage 115/230V AC
  • Includes Motor Motor Included
  • Bearing Type Ball
  • Exhaust Airflow @ 0.250 in SP 3,604 cfm
  • For Cut-Out Diameter 26 in
  • Maximum Inlet Temperature 104 Degrees F
  • Motor Type 3-Phase
  • Standards AMCA, cUL Listed, UL Listed
  • Supply Airflow @ 0.250 in SP 3,604 cfm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list