!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXECUTIVE CHAIR,OXBLOOD BURGUNDY

EXECUTIVE CHAIR,OXBLOOD BURGUNDY

APPROVED VENDOR

EXECUTIVE CHAIR,OXBLOOD BURGUNDY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXECUTIVE CHAIR,OXBLOOD BURGUNDY

EXECUTIVE CHAIR,OXBLOOD BURGUNDY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $304.35 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM6GNP1
  • Mfr. Model # 6GNP1
  • UNSPSC # 56101504
  • CATALOGUE PAGE # 710
  • Shipping Weight 41.77 lbs

Technical Specs

  • Office Chair Style Executive Chair
  • Back Colour Family Red
  • Seat Material Vinyl
  • Nominal Seat Height Range 19 in to 23 in
  • Weight Capacity 275 lb
  • Seat Height Min. 19"
  • Back Height 28 1/2 in
  • Caster Type Carpet
  • Overall Width 30-1/2"
  • Seat Width 24 in
  • Back Width 26 in
  • Number of Glides 0
  • Back Colour Burgundy
  • Base Material Nylon
  • Standards ANSI/BIFMA
  • Item Executive Chair
  • Back Material Family Vinyl
  • Back Material Vinyl
  • Seat Colour Burgundy
  • Assembled/Unassembled Unassembled
  • Seat Height Max. 23"
  • Arm Style Fixed
  • Overall Height 42-1/2" - 45-1/2"
  • Overall Depth 27"
  • Seat Depth 21 in
  • Number of Casters 5
  • Cushion Thickness 4-1/2"
  • Base Style 5-Star
  • Base Colour Black
  • Includes Hardware

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list