!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXEC BRDRM CHAIR, PNEUMATIC, 21 X 3 X 20 1/2 IN SEAT, 21 X 29 IN BACK, BLACK, WOOD/FOAM/FABRIC

EXEC BRDRM CHAIR, PNEUMATIC, 21 X 3 X 20 1/2 IN SEAT, 21 X 29 IN BACK, BLACK, WOOD/FOAM/FABRIC

HORIZON INDUSTRIES

EXEC BRDRM CHAIR, PNEUMATIC, 21 X 3 X 20 1/2 IN SEAT, 21 X 29 IN BACK, BLACK, WOOD/FOAM/FABRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXEC BRDRM CHAIR, PNEUMATIC, 21 X 3 X 20 1/2 IN SEAT, 21 X 29 IN BACK, BLACK, WOOD/FOAM/FABRIC

EXEC BRDRM CHAIR, PNEUMATIC, 21 X 3 X 20 1/2 IN SEAT, 21 X 29 IN BACK, BLACK, WOOD/FOAM/FABRIC

HORIZON INDUSTRIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $530.04 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HFDA631B
  • Mfr. Model # A631B
  • UNSPSC # 56112104
  • CATALOGUE PAGE # 710
  • Shipping Weight 45.0 lbs

Product Details

This is an executive boardroom chair with five carpet casters, fixed arms, a tilt mechanism, and a pneumatic seat-height adjustment between 18 and 22 inches high. The wood and foam seat is 21 x 3 x 20 1/2 inches, and the fabric back of the chair measures 21 x 29 inches. This chair has a weight capacity of 250 pounds and is black in colour.

Technical Specs

  • Item Executive/Boardroom Chair
  • Back Material Family Fabric
  • Back Material Fabric
  • Weight Capacity 250 lb
  • Seat Height Min. 19"
  • Back Height 29 in
  • Caster Type Carpet
  • Overall Width 24"
  • Seat Width 21 in
  • Back Width 21 in
  • Cushion Thickness 3"
  • Back Colour Black
  • Standards BIFMA
  • Back Colour Family Black
  • Seat Material Wood, Foam
  • Seat Colour Black
  • Assembled/Unassembled Unassembled
  • Seat Height Max. 22"
  • Arm Style Fixed
  • Overall Height 50"
  • Overall Depth 26"
  • Seat Depth 20 1/2 in
  • Number of Casters 5
  • Series Activ
  • Features Pneumatic Seat Height Adjustment and a Tilt Mechanism
  • Includes Hardware

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list