!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EVAPORATIVE COOLER, DIRECT, 6500 SQ FT, 16.5A, 12500/20000 CFM, 64GAL, 74X88X35⅗ IN

EVAPORATIVE COOLER, DIRECT, 6500 SQ FT, 16.5A, 12500/20000 CFM, 64GAL, 74X88X35⅗ IN

COOL SPACE

EVAPORATIVE COOLER, DIRECT, 6500 SQ FT, 16.5A, 12500/20000 CFM, 64GAL, 74X88X35⅗ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EVAPORATIVE COOLER, DIRECT, 6500 SQ FT, 16.5A, 12500/20000 CFM, 64GAL, 74X88X35⅗ IN

EVAPORATIVE COOLER, DIRECT, 6500 SQ FT, 16.5A, 12500/20000 CFM, 64GAL, 74X88X35⅗ IN

COOL SPACE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,881.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BAFFEV15001
  • Mfr. Model # F-EV1-5001
  • UNSPSC # 40101703
  • CATALOGUE PAGE # 1896
  • Shipping Weight 480.0 lbs

Product Details

This direct evaporative cooler has an airflow of 12500/20000 cubic feet per minute and cools up to 6500 square feet area. It measures 74 width x 88 height x 35 3/5 inches depth. The black cooler has 64 gallon water capacity and operates at 16.5A, 120V AC. It includes casters, cord storage, float valve, media pads, occupancy sensor, and timer function.

Technical Specs

  • Item Evaporative Cooler
  • Average Coverage Area 6,500 sq ft
  • Blade Diameter 50 in
  • Pad Thickness 8 in
  • HP 1 1/2 hp
  • Voltage 120V AC
  • Phase 1
  • NEMA Plug Configuration - HVAC 5-15P
  • Number of Speeds Variable
  • Water Capacity 64 gal
  • Housing Material Polyethylene
  • Colour Black
  • Grille Width 50 in
  • Width 74 in
  • Operating Weight 370 lb
  • Hazardous Location Rating Not Rated
  • Environmental Applications Hazardous Location
  • Air Flow 12,500/20,000 cfm
  • Drive Type Direct Drive
  • Media Type Cross Corrugated Formulated Cellulose treated with Thermosetting Resin
  • Amps 16.5 A
  • Pump Voltage 110V AC
  • Hz 60 Hz
  • Power Cord Length 10 ft
  • Water Connection 3/4 in GHT
  • Fill Type Hose
  • Finish Powder Coated
  • Grille Height 50 in
  • Height 88 in
  • Depth 35 5/8 in
  • Includes Casters, Cord Storage, Float Valve, Media Pads, Occupancy Sensor, Timer Function

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list