!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EVAPORATIVE COOLER, DIRECT, 3600 SQ FT, 8A, 6400/9700 CFM, 46 GALLON, 62X70X31 IN

EVAPORATIVE COOLER, DIRECT, 3600 SQ FT, 8A, 6400/9700 CFM, 46 GALLON, 62X70X31 IN

COOL SPACE

EVAPORATIVE COOLER, DIRECT, 3600 SQ FT, 8A, 6400/9700 CFM, 46 GALLON, 62X70X31 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EVAPORATIVE COOLER, DIRECT, 3600 SQ FT, 8A, 6400/9700 CFM, 46 GALLON, 62X70X31 IN

EVAPORATIVE COOLER, DIRECT, 3600 SQ FT, 8A, 6400/9700 CFM, 46 GALLON, 62X70X31 IN

COOL SPACE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,916.12 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BAFFEV13601
  • Mfr. Model # E-400-3601
  • UNSPSC # 40101703
  • CATALOGUE PAGE # 1896
  • Shipping Weight 280.0 lbs

Product Details

This direct evaporative cooler has an airflow of 6400/9700 cubic feet per minute and cools up to 3600 square feet area. It measures 62 width x 70 height x 31 inches depth. The black cooler has 46 gallon water capacity and operates at 8A, 120V AC. It includes casters, cord storage, float valve, and media pads.

Technical Specs

  • Item Evaporative Cooler
  • Average Coverage Area 3,600 sq ft
  • Blade Diameter 36 in
  • Pad Thickness 8 in
  • HP 3/4 hp
  • Voltage 120V AC
  • Phase 1
  • NEMA Plug Configuration - HVAC 5-15P
  • Number of Speeds Variable
  • Water Capacity 46 gal
  • Housing Material Polyethylene
  • Colour Black
  • Grille Width 36 in
  • Width 62 in
  • Operating Weight 220 lb
  • Hazardous Location Rating Not Rated
  • Environmental Applications Hazardous Location
  • Air Flow 6,400/9,700 cfm
  • Drive Type Direct Drive
  • Media Type Cross Corrugated Formulated Cellulose treated with Thermosetting Resin
  • Amps 8 A
  • Pump Voltage 110 V
  • Hz 60 Hz
  • Power Cord Length 10 ft
  • Water Connection 3/4 in GHT
  • Fill Type Hose
  • Finish Powder Coated
  • Grille Height 36 in
  • Height 70 in
  • Depth 31 in
  • Includes Casters, Cord Storage, Float Valve, Media Pads

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list