!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ESD VACUUM,TOOL BOX STYLE,1 GAL

ESD VACUUM,TOOL BOX STYLE,1 GAL

ATRIX

ESD VACUUM,TOOL BOX STYLE,1 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ESD VACUUM,TOOL BOX STYLE,1 GAL

ESD VACUUM,TOOL BOX STYLE,1 GAL

ATRIX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $585.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8CM62
  • Mfr. Model # 8CM62
  • UNSPSC # 47121602
  • CATALOGUE PAGE # 802
  • Shipping Weight 12.8 lbs

Product Details

Powerful 1,000 hour motor. ESD static safe.1 gallon dry capacity. Quiet.The Omega Plus 1 gallon dry pickup vacuum is an economical choice in a self-contained service vacuum. Perfect for the service technician. Six filtration options to meet any fine particulate needs

Technical Specs

  • Vacuum Product Grouping Critical Area Vacuum
  • Vacuum Pickup Type Dry
  • Tank Material Plastic
  • Tank Dry Capacity 1 gal
  • Vacuum Collection Type Bagless
  • Vacuum Air Flow 99 cfm
  • Peak Horsepower 1 13/64 hp
  • Current 5.2 A
  • Hose Dia. 1 in
  • Height 9 5/16 in
  • Width 7 7/16 in
  • Sound Level 69 dB
  • Includes 1 gal HEPA Filter, 16 in Flexible Gooseneck Tool, ESD Safe Crevice Tool with Brush, Shoulder Strap, Detachable Power Cord
  • Item Critical Area Vacuum
  • Critical Area Application Computer/Electronics, Electro-Static Discharge (ESD) Safe
  • Vacuum Power Source Corded
  • Tank Size 1 gal
  • Tank Wet Capacity 1 gal.
  • Vacuum Filtration Type HEPA
  • Static Pressure 60 in
  • Power 628 W
  • Voltage 120V
  • Hose Length 6 ft
  • Length 19 1/4 in
  • Weight 11.1 lb
  • Power Cord Length 10 ft
  • Standards cUL, UL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list