!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ESD CLEANROOM CHAIR,BLUE,25-30IN

ESD CLEANROOM CHAIR,BLUE,25-30IN

BEVCO

ESD CLEANROOM CHAIR,BLUE,25-30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ESD CLEANROOM CHAIR,BLUE,25-30IN

ESD CLEANROOM CHAIR,BLUE,25-30IN

BEVCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $904.31 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BVC4610E2BLUE
  • Mfr. Model # 4610E2-BLUE
  • UNSPSC # 56112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Item ESD Cleanroom Chair
  • Seat Height Range 24-1/2" - 29-1/2"
  • Cushion Vinyl
  • Seat Depth 17 in
  • Back Width 16 in
  • For Workbench Ht. 3.5" - 39.5"
  • Foot Support 19" Welded
  • Standards ANSI/BIFMA
  • Weight Capacity 300 lbs.
  • Colour Blue
  • Seat Width 20 in
  • Back Height 10 in
  • Base Chrome Tubular Steel
  • Number of Glides 5
  • Assembled Partially Assembled

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list