!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ERGONOMIC PALLET STAND,48X48

ERGONOMIC PALLET STAND,48X48

LITTLE GIANT

ERGONOMIC PALLET STAND,48X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ERGONOMIC PALLET STAND,48X48

ERGONOMIC PALLET STAND,48X48

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,298.99 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39E622
  • Mfr. Model # PDE-4848-6PH2FL
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 157.5 lbs

Technical Specs

  • Item Pallet Stand
  • Deck Length 48 in
  • Deck Height 24 to 34 in
  • Deck Surface Smooth
  • For Minimum Pallet Length 24 in
  • For Pallet Type Closed/Open
  • Center Opening Width 27 in
  • Minimum Deck Height 24 in
  • Frame Finish Powder Coated
  • Caster Wheel Dia. 6 in
  • Caster Wheel Type Solid
  • Caster Wheel Bearings Roller
  • Caster/Roller Configuration (4) Swivel with Floor Lock
  • Non-Marking Rollers No
  • Assembled Yes
  • For Surface Type Concrete
  • Includes 6" Swivel Casters, Floor Lock
  • Overall Length 48"
  • Weight 128 lb
  • Load Capacity 3,600 lbs.
  • Deck Width 40 in
  • Deck Profile Flush
  • Deck Type Open
  • For Minimum Pallet Width 28 in
  • Center Opening Length 45 in
  • Maximum Deck Height 34 in
  • Frame Material Steel
  • Handle Length 33 in
  • Caster Wheel Width 2"
  • Wheel Material Phenolic
  • Caster Brake Type No Caster Brake
  • Non-Marking Casters/Wheels Yes
  • Adjustment Type Not Adjustable
  • Colour Gray
  • Compatible with Product Type Bulk Bins, Containers, Crates, Pallets
  • Includes Towing Hitch Without Towing Hitch
  • Overall Width 48"

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list