!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNISEX OVERSHOES, SZ 3 TO 4/4 TO 5, PVC, BLK, 3 IN H, ASTM/NON-CSA, FOR MANUFACTURING

UNISEX OVERSHOES, SZ 3 TO 4/4 TO 5, PVC, BLK, 3 IN H, ASTM/NON-CSA, FOR MANUFACTURING

IMPACTO

UNISEX OVERSHOES, SZ 3 TO 4/4 TO 5, PVC, BLK, 3 IN H, ASTM/NON-CSA, FOR MANUFACTURING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX OVERSHOES, SZ 3 TO 4/4 TO 5, PVC, BLK, 3 IN H, ASTM/NON-CSA, FOR MANUFACTURING

UNISEX OVERSHOES, SZ 3 TO 4/4 TO 5, PVC, BLK, 3 IN H, ASTM/NON-CSA, FOR MANUFACTURING

IMPACTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $146.94 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IMOG88103B
  • Mfr. Model # G88103B
  • UNSPSC # 46181605
  • CATALOGUE PAGE # 953
  • Shipping Weight 2.0 lbs

Product Details

These Ergomates black, unisex overshoes are made of PVC and ethyl vinyl acetate. They fit shoe sizes 3 to 4 for men and 4 to 5 for women and meet the ASTM F1677 standard. These non-CSA anti-fatigue overshoes have a three-inch height, an anti-slip/oil-resistant sole, and an M width. They are ideal for use in manufacturing.

Technical Specs

  • Item Overshoe
  • Shoe Style Foot
  • Fits Shoe Size 3 to 4
  • Midsole Material Polymer PVC
  • Toe Type Steel
  • Footwear Closure Adjustable Straps
  • Footwear Shank No
  • Completely Non Metallic Yes
  • Static Dissipative No
  • Puncture Resistant Insole No
  • Safety Criteria Non-Metallic, Oil-Resistant Sole
  • Colour Black
  • Fits Footwear Size 3 to 4
  • Product Type Overshoe
  • Footwear Application Food Processing, Maintenance, Manufacturing, Municipal Services
  • Gender Unisex
  • Size XS
  • Predominant Footwear Colour Black
  • Boot Height 3 in
  • Waterproof No
  • Insulated No
  • Electrical Hazard Rated No
  • Oil Resisting Sole Yes
  • Ninety Degree Heel No
  • Footwear Width M
  • Metatarsal Guard None
  • Material EVA, PVC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list