!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ERGODECK INTERLOCKING ANTIFATIGUE MAT TILE, 18 X 18 IN, GREY, 10 PK

ERGODECK INTERLOCKING ANTIFATIGUE MAT TILE, 18 X 18 IN, GREY, 10 PK

WEARWELL

ERGODECK INTERLOCKING ANTIFATIGUE MAT TILE, 18 X 18 IN, GREY, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ERGODECK INTERLOCKING ANTIFATIGUE MAT TILE, 18 X 18 IN, GREY, 10 PK

ERGODECK INTERLOCKING ANTIFATIGUE MAT TILE, 18 X 18 IN, GREY, 10 PK

WEARWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $553.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WRW566.78X18X18CH
  • Mfr. Model # 566.78X18X18CH
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Product Details

This grey interlocking anti-fatigue mat tile has a vinyl backing, and a PVC, raised pattern surface. It measures 18 inches x 18 inches and is 7/8 inch thick. It also features a male/female adjacent sides. In addition, it is compatible with ErgoDeck and has an anti-slip surface for added safety.

Technical Specs

  • Item Interlocking Antifatigue Mat Tile
  • Matting Series Compatibility ErgoDeck(TM)
  • Backing Characteristics Channels
  • Surface Texture Raised Pattern
  • X-Ray Detectable No
  • Washdown Safe Yes
  • Surface Design Square Grid
  • Connection Style Peg and Hole
  • Grounding Cord Required No
  • Non-Interlocking Edge Style Straight
  • NFSI High Traction Certified No
  • Backing Material Vinyl
  • Length 18 in
  • Welding Safe No
  • Interlocking Side Configuration All Sides
  • Edge Gender Male/Female Adjacent Sides
  • Antimicrobial No
  • Colour Grey
  • Antifatigue Material Yes
  • Edge Style Straight
  • Mat Product Type Interlocking Antifatigue Mat Tile
  • Metal Detectable No
  • Thickness 7/8 in
  • Anti-Slip Surface Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list