!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ERGODECK INTERLOCKING DRAINAGE MAT TILE, 18 X 18 IN, GRIT, GREY, 10 PK

ERGODECK INTERLOCKING DRAINAGE MAT TILE, 18 X 18 IN, GRIT, GREY, 10 PK

WEARWELL

ERGODECK INTERLOCKING DRAINAGE MAT TILE, 18 X 18 IN, GRIT, GREY, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ERGODECK INTERLOCKING DRAINAGE MAT TILE, 18 X 18 IN, GRIT, GREY, 10 PK

ERGODECK INTERLOCKING DRAINAGE MAT TILE, 18 X 18 IN, GRIT, GREY, 10 PK

WEARWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $987.50 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WRW565.78X18X18CH
  • Mfr. Model # 565.78X18X18CH
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.0 lbs

Product Details

This grey interlocking drainage mat tile has a PVC backing, and a PVC, grit surface. It measures 18 inches x 18 inches and is 7/8 inch thick. It also features a male/female adjacent sides, and square drainage holes. In addition, it is compatible with ErgoDeck and has an anti-slip surface for added safety.

Technical Specs

  • Item Interlocking Drainage Mat Tile
  • Matting Series Compatibility ErgoDeck(TM)
  • Backing Characteristics Channels
  • Surface Texture Grit
  • X-Ray Detectable No
  • Washdown Safe Yes
  • Surface Design Grit
  • Connection Style Peg and Hole
  • Grounding Cord Required No
  • Non-Interlocking Edge Style Straight
  • NFSI High Traction Certified No
  • Backing Material PVC
  • Length 18 in
  • Welding Safe No
  • Interlocking Side Configuration All Sides
  • Edge Gender Male/Female Adjacent Sides
  • Antimicrobial No
  • Colour Grey
  • Antifatigue Material Yes
  • Edge Style Straight
  • Mat Product Type Interlocking Drainage Mat Tile
  • Metal Detectable No
  • Thickness 7/8 in
  • Anti-Slip Surface Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list