Ergo-handle cart is constructed of heavy-duty steel to handle heavy loads. The patented ergonomic handle decreases fatigue by allowing the operator to easily maneuver the cart. Invertible bolt-on chrome ergonomic handle designed for individual height comfort and handling of long loads.
Technical Specs
ItemErgo Handle Cart
MaterialSteel
ColourBlue
Shelf Length36 in
Distance Between Shelves22 1/2 in
Distance Between Middle and Bottom Shelf22 1/2 in
Overall Height41 in
Overall Width24 1/2 in
Caster Core MaterialGlass Filled Nylon
Top Shelf Height41 in
Load Capacity4,000 lb
FinishPowder Coated
Number of Shelves2
Shelf Width24 in
Distance Between Top and Middle Shelf22 1/2 in
IncludesInvertible Handle
Overall Length42 7/8 in
Capacity per Shelf2,000 lb
Handle Height41 in
Country of OriginUnited States
(subject to change)