!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EQUIPMENT ROLLER,6600 LB.,FIXED

EQUIPMENT ROLLER,6600 LB.,FIXED

DAYTON

EQUIPMENT ROLLER,6600 LB.,FIXED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EQUIPMENT ROLLER,6600 LB.,FIXED

EQUIPMENT ROLLER,6600 LB.,FIXED

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $231.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2MPR7
  • Mfr. Model # 2MPR7
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 645
  • Shipping Weight 21.35 lbs

Technical Specs

  • Item Machine Roller
  • Deck Length 13 in
  • Deck Height 4 3/4 in
  • Roller Dia. 3 1/2 in
  • Roller Tread Material Nylon
  • Roller Bearing Type Ball Bearing
  • Caster/Roller Configuration (4) Rollers
  • Non-Marking Casters/Wheels Yes
  • For Movement Type Straight/Rigid
  • Frame Finish Powder Coated
  • Top Plate Width 11 7/8 in
  • Top Plate Thickness 3/16 in
  • Width Across Deck 11 7/8 in
  • Overall Height 4 3/4 in
  • Overall Width 12 in
  • Deck LxWxH 13 in x 11 3/4 in x 4 3/4 in
  • Load Capacity 6,600 lb
  • Deck Width 11 3/4 in
  • Caster Wheel/Tread Material Nylon
  • Roller Width 3 3/8 in
  • Roller Axle Diameter 3 3/8 in
  • Axle Dia. 3/4 in
  • Caster/Roller Mounting Location Standard
  • Non-Marking Rollers Yes
  • Frame Material Steel
  • Top Plate Length 8 1/4 in
  • Top Plate Surface Rubber Padded
  • Top Plate Type Fixed
  • Colour Red
  • Overall Length 13 in
  • Weight 21 lb
  • Number of Decks 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list