!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
APPLICATOR NOZZLE, HELICAL, TAPERED TIP, FOR 200 ML/400 ML CARTRIDGE, 6 MM

APPLICATOR NOZZLE, HELICAL, TAPERED TIP, FOR 200 ML/400 ML CARTRIDGE, 6 MM

SCOTCH-WELD

APPLICATOR NOZZLE, HELICAL, TAPERED TIP, FOR 200 ML/400 ML CARTRIDGE, 6 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
APPLICATOR NOZZLE, HELICAL, TAPERED TIP, FOR 200 ML/400 ML CARTRIDGE, 6 MM

APPLICATOR NOZZLE, HELICAL, TAPERED TIP, FOR 200 ML/400 ML CARTRIDGE, 6 MM

SCOTCH-WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMEPX-NOZ6
  • Mfr. Model # EPX-NOZ6
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.002 lbs

Product Details

Ideal for bonding, gluing, and assembling applications, this helical mixing nozzle mixes and efficiently applies adhesives to a wide range of materials. This nozzle has a six-millimetre tapered tip that can be cut for bead size and fits 200- to 400-millilitre cartridges.

Technical Specs

  • Item Mixing Nozzle
  • For Use With 200 mL Duo-Pak Cartridges, 400 mL Duo-Pak Cartridges, EPX Manual Applicator, Scotch-Weld Pneumatic Applicator
  • Product Type Mixing Nozzle
  • Series EPX
  • Number of Elements 24
  • Features Provides Thorough Mixing and Precise Placement, Tapered Tip Can Be Cut for Precise Bead Size
  • Colour White
  • Material Plastic
  • Mixing Ratio 1:1, 2:1
  • Overall Length 7 1/4 in
  • Nozzle Type Stepped Taper

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list