!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EPOXY PAINT,1 GAL.,SOLVENT,SAFETY RED

EPOXY PAINT,1 GAL.,SOLVENT,SAFETY RED

INDUSTRIAL HIGH PEFORMANCE

EPOXY PAINT,1 GAL.,SOLVENT,SAFETY RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY PAINT,1 GAL.,SOLVENT,SAFETY RED

EPOXY PAINT,1 GAL.,SOLVENT,SAFETY RED

INDUSTRIAL HIGH PEFORMANCE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $360.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM204006
  • Mfr. Model # 204006
  • UNSPSC # 31211504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.58 lbs

Technical Specs

  • Item Paint Base
  • Coating Type DTM Coating
  • Series Number 9100
  • Coating Application Fast Cure, Immersion, Low Temperature, Standard
  • Surface Texture Rough, Smooth
  • Finish Gloss
  • Dry Time Varies
  • VOC Content 212 g/L
  • Colour Family Reds
  • Cure Time Depends On Activator
  • Activator Required Yes
  • Compatible Activator Fast-Cure Activator, Immersion Activator, Low-Temperature Activator, Standard Activator
  • Exposure Conditions Moderate to Severe
  • Heat Resistant Flammable
  • Maximum Application Temperature 120 Degrees F
  • Minimum Application Temperature 50 Degrees F
  • Resistance Properties Abrasion Resistant, Chemical Resistant, Impact Resistant, Solvent Resistant
  • Shelf Life 3 yr
  • Use Location Exterior, Interior
  • Activator, Base, Paint or Primer Base
  • Number of Components 2-Step System
  • Formulation Epoxy Mastic
  • Base Type Solvent
  • Surface Material Concrete, Galvanized Metal, Masonry, Metal, Steel
  • Colour Safety Red
  • Coverage Area Varies
  • Container Size 1 gal
  • Container Type Can
  • Activator Properties Fast Cure Activator, Immersion Activator, Low Temperature Activator, Standard Activator
  • Application Method Brush, Roller, Spray
  • Dry Time to Recoat Depends On Activator
  • For Use With Mfr. Model No. 9101402
  • Includes Base
  • Maximum Temperature Resistance 300 Degrees F
  • Resin Type Epoxy Mastic
  • Sheen Gloss
  • System Series 9100
  • UV Resistant No

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list