!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GARAGE FLOOR COATING, EPOXYSHIELD, DRY TIME 72 HR, GLOSS FINISH, TAN, 7.56 L, WATER BASE

GARAGE FLOOR COATING, EPOXYSHIELD, DRY TIME 72 HR, GLOSS FINISH, TAN, 7.56 L, WATER BASE

RUST-OLEUM

GARAGE FLOOR COATING, EPOXYSHIELD, DRY TIME 72 HR, GLOSS FINISH, TAN, 7.56 L, WATER BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GARAGE FLOOR COATING, EPOXYSHIELD, DRY TIME 72 HR, GLOSS FINISH, TAN, 7.56 L, WATER BASE

GARAGE FLOOR COATING, EPOXYSHIELD, DRY TIME 72 HR, GLOSS FINISH, TAN, 7.56 L, WATER BASE

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $370.28 / EACH

EHC: EHC :
Min Qty 2 = $740.56

Compliance and Restrictions

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RLMN233006
  • Mfr. Model # N233006
  • UNSPSC # 31211522
  • CATALOGUE PAGE # 1237
  • Shipping Weight 14.0 lbs

Product Details

This Epoxyshield water-based garage floor coating is available in a 7.56-litre container and has a 72-hour dry time. It is tan with a gloss finish, covers 250 square feet, and has an application temperature of 60 to 85℉. This coating is to be applied with a roller brush on indoor concrete. This item has 100 grams per litre VOC content and includes colour chips, surface cleaner, and an instructional video.

Technical Specs

  • Item Epoxyshield(R) Garage Floor Coating
  • Colour Tan
  • Dry Time 3 Days
  • Dry Time - Light Traffic 24 hr.
  • Features Easy Application
  • Resin Type Epoxy
  • VOC Content 100 g/L
  • Base Type Water
  • Finish Gloss
  • Application Method Roller
  • Exposure Conditions Light Indoor
  • Includes Colour Chips, Surface Cleaner, Instructional Video
  • Standards USDA

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list