!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EPOXY ANCHOR,CARTRIDGE,1 1 RATIO

EPOXY ANCHOR,CARTRIDGE,1 1 RATIO

DEWALT

EPOXY ANCHOR,CARTRIDGE,1 1 RATIO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
EPOXY ANCHOR,CARTRIDGE,1 1 RATIO

EPOXY ANCHOR,CARTRIDGE,1 1 RATIO

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.83 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLD08600PWR
  • Mfr. Model # 08600-PWR
  • UNSPSC # 31201616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Epoxy Anchor
  • Compatible Material Concrete
  • Container Type Cartridge
  • Mixing Ratio 1:1
  • Minimum Performance Temperature 50 Degrees F
  • Compatible Anchor Size 3/8 to 1 1/4 in
  • Resin Type Epoxy
  • ICC Approved for Un-Cracked Concrete Yes
  • Series Pure50+
  • Compatible Anchor Type Adhesive Anchors
  • Container Size 9 fl oz
  • Includes Mixing Nozzle
  • Full Cure Time 24 hr
  • Maximum Performance Temperature 104 Degrees F
  • Minimum Installation Depth Not Applicable
  • ICC Approved for Cracked Concrete Yes
  • Industry Standards ICC-ES ESR-3576, 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, AASHTO M235, ACI 318, ACI 355.4/ASTM E488, ASTM C881/C882, 2021 IBC/IRC, ICC-ES AC308, NSF/ANSI/CAN 372
  • Working Time 15 min

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list