!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, 9490, AMBIENT CURED, 4 FL OZ, STICK, WHITE, PASTE

EPOXY ADHESIVE, 9490, AMBIENT CURED, 4 FL OZ, STICK, WHITE, PASTE

LOCTITE

EPOXY ADHESIVE, 9490, AMBIENT CURED, 4 FL OZ, STICK, WHITE, PASTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, 9490, AMBIENT CURED, 4 FL OZ, STICK, WHITE, PASTE

EPOXY ADHESIVE, 9490, AMBIENT CURED, 4 FL OZ, STICK, WHITE, PASTE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.16 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT235487R
  • Mfr. Model # 235487
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This 9490 epoxy adhesive is white and comes in a stick. It meets the standards for ASTM and ISO.. This epoxy adhesive features bonds virtually any material, cures under water and will adhere to most damp surfaces, repair, fill and seal holes, cracks and worn surfaces, may be drilled, tapped, sanded, machined and painted and includes resin and hardener. In addition, it has a working time of 15 minutes and has a tensile strength of 1,225 psi.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodAmbient
  • FeaturesBonds Virtually Any Material, Cures Under Water and Will Adhere to Most Damp Surfaces, Repair, Fill and Seal Holes, Cracks and Worn Surfaces, May Be Drilled, Tapped, Sanded, or Machined and Painted After Cure
  • Interior/ExteriorInterior and Exterior
  • Marine GradeYes
  • VOC Content Weight PercentageLess Than 1%
  • Working Time15 min
  • Resin TypeEpoxy
  • Shear Strength900 psi
  • Total Volume4 fl oz
  • Primary ApplicationsMarine Environments
  • Tensile Strength1,225 psi
  • Container Type Stick
  • Cured Colour White
  • Included Components Resin and Hardener
  • Low Odor No
  • Materials Bonded Ceramic, Glass, Metal, Plastic, Wood
  • Water Resistance Waterproof
  • Maximum Performance Temperature 300 Degrees F
  • Series 9490
  • Standards ASTM D4060, ISO 11359-2, ISO 4587, ISO 527-2, ISO 604, ISO 868
  • Non-Sagging No
  • Full Cure Time 30 min
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list