!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EA E-20HP EPOXY ADHESIVE, PAIL, 24 HOUR CURE, 20 MIN WORKING TIME, 3270 PSI

EA E-20HP EPOXY ADHESIVE, PAIL, 24 HOUR CURE, 20 MIN WORKING TIME, 3270 PSI

LOCTITE

EA E-20HP EPOXY ADHESIVE, PAIL, 24 HOUR CURE, 20 MIN WORKING TIME, 3270 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EA E-20HP EPOXY ADHESIVE, PAIL, 24 HOUR CURE, 20 MIN WORKING TIME, 3270 PSI

EA E-20HP EPOXY ADHESIVE, PAIL, 24 HOUR CURE, 20 MIN WORKING TIME, 3270 PSI

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8,807.41 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT233981R
  • Mfr. Model # 233981
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.29 lbs

Product Details

This EA E-20HP epoxy adhesive is white and comes in a pail. This epoxy adhesive features high peel, high shear, high strength epoxy with a 20-minute work life, toughened and includes resin only. In addition, it has a working time of 20 minutes.

Technical Specs

  • ItemEpoxy Adhesive
  • Cured ColourWhite
  • Included ComponentsResin Only
  • Maximum Application Temperature250 Degrees F
  • Resin TypeEpoxy
  • Shear Strength3,270 psi
  • Maximum Viscosity30,000 cP
  • Container Type Pail
  • Features High Peel, High Shear, High Strength Epoxy with a 20-Minute Work Life, Toughened
  • Working Time 20 min
  • Maximum Performance Temperature 250 Degrees F
  • Series EA E-20HP
  • Total Volume 46.5 lb
  • Full Cure Time 24 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list