!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, E-60HP, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, OFF-WHITE, THICK LIQUID

EPOXY ADHESIVE, E-60HP, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, OFF-WHITE, THICK LIQUID

LOCTITE

EPOXY ADHESIVE, E-60HP, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, OFF-WHITE, THICK LIQUID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, E-60HP, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, OFF-WHITE, THICK LIQUID

EPOXY ADHESIVE, E-60HP, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, OFF-WHITE, THICK LIQUID

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.79 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT237110R
  • Mfr. Model # 237110
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

This E-60HP epoxy adhesive is Off-White and comes in a dual-cartridge. It meets the standards for ISO 11359-2, ISO 4587, ISO 527-2, ISO 527-3, ISO 868. This epoxy adhesive features extended work life for adjusting parts during assembly and includes resin and hardener. In addition, it is for use with dual cartridge applicator, it has a working time of one hour and has a tensile strength of 5,100 psi.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodAmbient
  • FeaturesExtended Work Life for Adjusting Parts During Assembly
  • Included ComponentsResin and Hardener
  • Low OdorNo
  • Materials BondedMetal, Plastic
  • VOC Content Weight Percentage0
  • Working Time1 hr
  • Resin TypeEpoxy
  • Shear Strength4,300 psi
  • Total Volume50 mL
  • Minimum Viscosity45,000 cP
  • Primary ApplicationsGeneral Purpose
  • Full Cure Time24 hr
  • Hardener ColourOff-White
  • Container Type Dual-Cartridge
  • Cured Colour Off-White
  • For Use With Dual Cartridge Applicator
  • Interior/Exterior Interior
  • Marine Grade No
  • VOC Content Weight Less Than 10 g/L
  • Water Resistance Not Water-Resistant
  • Maximum Performance Temperature 250 Degrees F
  • Series E-60HP
  • Standards ISO 11359-2, ISO 4587, ISO 527-2, ISO 527-3, ISO 868
  • Maximum Viscosity 45,000 cP
  • Non-Sagging No
  • Application Method Two-Part Dispenser
  • Tensile Strength 5,100 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list