!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EPOXY ADHESIVE, E-30CL, AMBIENT CURED, 400 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID

EPOXY ADHESIVE, E-30CL, AMBIENT CURED, 400 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID

LOCTITE

EPOXY ADHESIVE, E-30CL, AMBIENT CURED, 400 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, E-30CL, AMBIENT CURED, 400 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID

EPOXY ADHESIVE, E-30CL, AMBIENT CURED, 400 ML, DUAL-CARTRIDGE, CLEAR, THICK LIQUID

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $247.99 / EACH

EHC: EHC :
Min Qty 6 = $1,487.94

Compliance and Restrictions

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT237118R
  • Mfr. Model # 237118
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.34 lbs

Product Details

This E-30CL epoxy adhesive is clear and comes in a dual-cartridge. It meets the standards for ASTM E1640, ISO 11359-2, ISO 1675, ISO 4587, ISO 527-2, ISO 868. This epoxy adhesive features impact resistant, mechanical and electrical insulating properties, optical clarity and includes resin and hardener. In addition, it is for use with manufacturer's number983438, 983439, it has a working time of 30 minutes and has a tensile strength of 8,000 psi.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodAmbient
  • FeaturesImpact Resistant, Mechanical and Electrical Insulating Properties, Optical Clarity
  • Included ComponentsResin and Hardener
  • Low OdorNo
  • Materials BondedCeramic, Glass, Metal, Plastic
  • VOC Content Weight PercentageLess Than 1%
  • Working Time30 min
  • Resin TypeEpoxy
  • Shear Strength3,100 psi
  • Total Volume400 mL
  • Minimum Viscosity10,000 cP
  • Primary ApplicationsGeneral Purpose
  • Full Cure Time24 hr
  • Hardener ColourClear
  • Container Type Dual-Cartridge
  • Cured Colour Clear
  • For Use With Mfr. No. 983438, 983439
  • Interior/Exterior Interior
  • Marine Grade No
  • VOC Content Weight Less Than 10 g/L
  • Water Resistance Not Water-Resistant
  • Maximum Performance Temperature 250 Degrees F
  • Series E-30CL
  • Standards ASTM E1640, ISO 11359-2, ISO 1675, ISO 4587, ISO 527-2, ISO 868
  • Maximum Viscosity 10,000 cP
  • Non-Sagging No
  • Application Method Two-Part Dispenser
  • Tensile Strength 8,000 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list