!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PANEL-BONDING ADHESIVE, DUAL-CARTRIDGE, AUTO-DISPENSE, SHEAR-STRENGTH, 24HR CURE, BLACK, 450ML

PANEL-BONDING ADHESIVE, DUAL-CARTRIDGE, AUTO-DISPENSE, SHEAR-STRENGTH, 24HR CURE, BLACK, 450ML

3M

PANEL-BONDING ADHESIVE, DUAL-CARTRIDGE, AUTO-DISPENSE, SHEAR-STRENGTH, 24HR CURE, BLACK, 450ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PANEL-BONDING ADHESIVE, DUAL-CARTRIDGE, AUTO-DISPENSE, SHEAR-STRENGTH, 24HR CURE, BLACK, 450ML

PANEL-BONDING ADHESIVE, DUAL-CARTRIDGE, AUTO-DISPENSE, SHEAR-STRENGTH, 24HR CURE, BLACK, 450ML

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $320.97 / EACH

EHC: EHC :
Min Qty 4 = $1,283.88

Compliance and Restrictions

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM58115
  • Mfr. Model # 58115
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Product Details

Pull the trigger to automatically mix and dispense filler, hardener, adhesive, or sealer with this panel-bonding dual-cartridge adhesive. With a functional cure in four hours and a full cure in 24 hours, this black, 450-millilitre epoxy adhesive has a temperature range of -20 to 180℉ and a shear strength of 3935 PSI.

Technical Specs

  • ItemEpoxy Adhesive
  • Cure MethodHeat
  • FeaturesCures Rapidly with Heat, Excellent Adhesion to a Wide Variety of Plastics and Metals, Extended Work Time, For Use on Outer Body Panels Only
  • Included ComponentsResin and Hardener
  • Materials BondedMetal, Plastic
  • Resin TypeEpoxy
  • Series3M(TM)
  • Total Volume450 ml
  • Application MethodTwo-part Dispenser
  • Container Type Cartridge
  • Cured Colour Black
  • For Use With For Use On A Wide Variety Of Plastic And Metal Substrates
  • Interior/Exterior Exterior
  • Working Time 90 min
  • Resin Volume 200 mL, 450 mL, 50 mL
  • Shear Strength 3,935 psi
  • Primary Applications Door Hem Flanges, Door Skins, Floor Pans, Metal Bonding, Metal to Composite Bonding
  • Full Cure Time 24 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list