!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BACKING COMPOUND KIT, EPOXY ADHESIVE, SERIES PC9462, SHEAR-STRENGTH, 24HR CURE, BLUE, 20.5 LB BUCKET

BACKING COMPOUND KIT, EPOXY ADHESIVE, SERIES PC9462, SHEAR-STRENGTH, 24HR CURE, BLUE, 20.5 LB BUCKET

LOCTITE

BACKING COMPOUND KIT, EPOXY ADHESIVE, SERIES PC9462, SHEAR-STRENGTH, 24HR CURE, BLUE, 20.5 LB BUCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BACKING COMPOUND KIT, EPOXY ADHESIVE, SERIES PC9462, SHEAR-STRENGTH, 24HR CURE, BLUE, 20.5 LB BUCKET

BACKING COMPOUND KIT, EPOXY ADHESIVE, SERIES PC9462, SHEAR-STRENGTH, 24HR CURE, BLUE, 20.5 LB BUCKET

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $266.79 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT2091183
  • Mfr. Model # 2091183
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.7 lbs

Product Details

This PC9462 epoxy adhesive backing compound kit is for use on crushers, has a shear strength of 19,000 PSI, and is available in a 20.5-pound bucket. With a two-hour functional cure and a 24-hour full cure, this kit has blue epoxy, a temperature range of -20 to 200℉, and varying coverage.

Technical Specs

  • ItemEpoxy Adhesive
  • FeaturesEliminates Formation of Gaps Between Backing and Liners or Support Structures, It is Easy and Safe to Use, Needs No Melting or Special Equipment, Non-Flammable, Pourable Compound Requires No Melting or Special Equipment, Provides High Compressive Strength and Impact Resistance
  • Included ComponentsResin and Hardener
  • Maximum Performance Temperature65 Degrees C
  • Resin Volume17 lb
  • StandardsASTM D2471, ASTM D695, ISO 4587, ISO 527-2
  • Maximum Viscosity170,000 cP
  • Primary ApplicationsCone Crushers, Grinding Mills
  • Tensile Strength3,700 psi
  • VOC Content35.96 g/L
  • Cured Colour Grey
  • For Use With Cone Crushers, Grinding Mills
  • Maximum Application Temperature 65 Degrees C
  • Resin Type Epoxy
  • Series LOCTITE PC 9462
  • Total Volume 17 lb
  • Minimum Viscosity 28,000 cP
  • Full Cure Time 40 min
  • Hardener Colour Blue
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list