!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EPOXY ADHESIVE, KWIKWELD, AMBIENT CURED, 25 ML, SYRINGE, DARK GREY

EPOXY ADHESIVE, KWIKWELD, AMBIENT CURED, 25 ML, SYRINGE, DARK GREY

J-B WELD

EPOXY ADHESIVE, KWIKWELD, AMBIENT CURED, 25 ML, SYRINGE, DARK GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, KWIKWELD, AMBIENT CURED, 25 ML, SYRINGE, DARK GREY

EPOXY ADHESIVE, KWIKWELD, AMBIENT CURED, 25 ML, SYRINGE, DARK GREY

J-B WELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.73 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JWB50176CAN
  • Mfr. Model # 50176CAN
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

This KWIKWELD epoxy adhesive is grey and comes in a syringe. It meets the standards for OSHA 29 CFR 1910.1200. This epoxy adhesive includes resin and hardener. In addition, it is for use with automotive, it has a working time of 6 minutes and has a tensile strength of 3127 psi, and is water-resistant.

Technical Specs

  • Item Epoxy Adhesive
  • Cure Method Ambient
  • Features After Mixing, Fast-Setting Version of The Original JB Weld Two-Part Epoxy Cold Welding System that Provides Strong, Filed, it Forms a Permanent Bond and Can be Shaped, Long-Lasting Repairs to Metal and Many Other Types of Surfaces, Sanded and Drilled After Curing, Tapped
  • Included Components Resin and Hardener
  • Low Odor No
  • Materials Bonded Brick, Ceramic, Concrete
  • Water Resistance Water-Resistant
  • Maximum Application Temperature 300 Degrees F
  • Resin Type Epoxy
  • Standards OSHA 29 CFR 1910.1200
  • Mixing Ratio 1:1
  • Primary Applications Automotive, Crafts, Home repairs, Marine, Plumbing
  • Tensile Strength 3,127 psi
  • Container Type Syringe
  • Cured Colour Grey
  • For Use With Automotive
  • Interior/Exterior Interior and Exterior
  • Marine Grade Yes
  • VOC Content Weight Percentage Less Than 3%
  • Working Time 6 min
  • Maximum Performance Temperature 300 Degrees F
  • Series KWIKWELD
  • Total Volume 25 mL
  • Non-Sagging No
  • Full Cure Time 4 to 6 hr

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list