!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EPOXY ADHESIVE, E-20NS, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, TAN, GEL

EPOXY ADHESIVE, E-20NS, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, TAN, GEL

LOCTITE

EPOXY ADHESIVE, E-20NS, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, TAN, GEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EPOXY ADHESIVE, E-20NS, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, TAN, GEL

EPOXY ADHESIVE, E-20NS, AMBIENT CURED, 50 ML, DUAL-CARTRIDGE, TAN, GEL

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.24 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT237119R
  • Mfr. Model # 237119
  • UNSPSC # 13111001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

Epoxy structural adhesives, often referred to as "epoxies," provide the highest bonding strength for most materials compared to other structural adhesives like acrylic and urethane. They are used in building, home construction, and manufacturing because of their durability and resistance to chemicals, high heat, and weathering.

Technical Specs

  • Item Epoxy Adhesive
  • Cure Method Ambient
  • Features High Peel Resistance, High Shear Strength
  • Included Components Resin and Hardener
  • Low Odor No
  • Materials Bonded Ceramic, Glass, Metal, Plastic
  • VOC Content Weight Percentage Less Than 1%
  • Working Time 20 min
  • Resin Type Epoxy
  • Shear Strength 2,790 psi
  • Total Volume 50 mL
  • Minimum Viscosity 60,000 cP
  • Non-Sagging Yes
  • Application Method Two-Part Dispenser
  • Tensile Strength 3,335 psi
  • Container Type Dual-Cartridge
  • Cured Colour Tan
  • For Use With Dual Cartridge Applicator
  • Interior/Exterior Interior
  • Marine Grade No
  • VOC Content Weight Less Than 10 g/L
  • Water Resistance Not Water-Resistant
  • Maximum Performance Temperature 250 Degrees F
  • Series E-20NS
  • Standards ISO 13445, ISO 4587, ISO 527-2, ISO 868
  • Maximum Viscosity 60,000 cP
  • Mixing Ratio 2:1
  • Primary Applications General Purpose
  • Full Cure Time 24 hr
  • Hardener Colour Tan

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list