!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOCTITE EPOXY ADHESIVE, CAN, 12 HR CURE, 60 MIN WORKING TIME, MIXING RATIO, 5000 PSI

LOCTITE EPOXY ADHESIVE, CAN, 12 HR CURE, 60 MIN WORKING TIME, MIXING RATIO, 5000 PSI

LOCTITE

LOCTITE EPOXY ADHESIVE, CAN, 12 HR CURE, 60 MIN WORKING TIME, MIXING RATIO, 5000 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCTITE EPOXY ADHESIVE, CAN, 12 HR CURE, 60 MIN WORKING TIME, MIXING RATIO, 5000 PSI

LOCTITE EPOXY ADHESIVE, CAN, 12 HR CURE, 60 MIN WORKING TIME, MIXING RATIO, 5000 PSI

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $661.59 / EACH

EHC: EHC :
Min Qty 2 = $1,323.18

Compliance and Restrictions

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1324544
  • Mfr. Model # 1324544
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This Loctite epoxy adhesive is grey and comes in a can. This epoxy adhesive features adheres to most clean surfaces, easy to mix and use, will not break or chip, withstands shock and impact and includes resin and hardener. In addition, it has a working time of 60 minutes.

Technical Specs

  • Item Epoxy Adhesive
  • Cure Method Room Temperature
  • Features Adheres to Most Clean Surfaces, Easy to Mix and Use, Will Not Break or Chip, Withstands Shock and Impact
  • Materials Bonded Ceramic
  • Maximum Application Temperature 93 Degrees C
  • Resin Type Epoxy
  • Series Loctite
  • Total Volume 20 lb
  • Minimum Viscosity 1,800,000 cP
  • Non-Sagging Yes
  • Full Cure Time 12 hr
  • Container Type Can
  • Cured Colour Grey
  • Included Components Resin and Hardener
  • Working Time 60 min
  • Maximum Performance Temperature 93 Degrees C
  • Resin Volume 20 lb
  • Shear Strength 5,000 psi
  • Maximum Viscosity 2,700,000 cP
  • Mixing Ratio 1:1
  • Primary Applications Bonds Ceramic Tiles
  • Hardener Colour White

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list