!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENVIRONMENTAL METER,BLK,0.3 TO 48.87" HG

ENVIRONMENTAL METER,BLK,0.3 TO 48.87" HG

KESTREL

ENVIRONMENTAL METER,BLK,0.3 TO 48.87" HG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENVIRONMENTAL METER,BLK,0.3 TO 48.87" HG

ENVIRONMENTAL METER,BLK,0.3 TO 48.87" HG

KESTREL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $532.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49KA89
  • Mfr. Model # 0850BLK
  • UNSPSC # 41114401
  • CATALOGUE PAGE # 199
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Environmental Meter
  • Air Velocity Range 0.4 to 89 mph, 0.6 to 60 mps, 1.2 to 116.6 knots, 118 to 7874 fpm, 2.2 to 216 kph
  • Dew Point Range -20 Degrees to 158 Degrees F
  • Humidity Range 5% to 95%
  • Battery Type AA
  • Data Logging Yes
  • Humidity Accuracy +/-3%
  • Includes NIST-Traceable Calibration Certificate No
  • Ambient Temperature Range -20 Degrees to 158 Degrees F
  • Properties Measured Air Density, Air Flow, Altitude, Barometric Pressure, Crosswind and Headwind and Tailwind, Delta T, Density Altitude, Dew Point, Evaporation Rate, Heat Index, Moisture Content Humidity Ratio (Grains), Probability of Ignition (PIG), Relative Air Density, THI (NRC), THI (Yousef), Wet Bulb Temperature - Naturally Aspirated (NWB TEMP), Wet Bulb Temperature - Psychrometric, Windchill
  • Barometric Pressure Display Units in Hg, mbar, psi
  • Barometric Pressure Accuracy 0.03 PSI, 0.07 in Hg, 2.4 hPa/mbar
  • Data Hold Yes
  • Humidity Resolution 0.1 %
  • Barometric Pressure Range 0.3 to 48.87 in Hg
  • Backlit Screen Yes
  • Includes Batteries Yes
  • Includes Certificate Of Conformity, Lanyard, Protective Drawstring Pouch
  • Memory Storage Capacity 15,556 Readings
  • Environmental Sensor Type Air Flow Sensor, Ambient Temperature Sensor, Compass, Pressure Sensor, Relative Humidity Sensor
  • Series 5000
  • Meter Type Environmental Meter
  • Air Velocity Accuracy +/-3%
  • Housing Colour Black
  • IP/NEMA Rating IP67, NEMA 6
  • Ambient Temperature Accuracy +/-0.9 Degrees F
  • Dew Point Accuracy 1.9 Degrees C, 3.4 Degrees F
  • Display Screen Type Backlit LCD
  • Bluetooth Enabled No
  • Barometric Pressure Resolution 0.1 mbar, 0.01 in Hg, 0.01 psi
  • Includes Probes No
  • Battery Run Time 400 hr
  • Auto Shut-Off Yes
  • Air Velocity Display Units fpm, knots, kph, mph, mps
  • Manufacturer Warranty Length 5 yr
  • Includes Case No
  • Low Battery Indicator No
  • Wi-Fi Compatible No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list