!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENVIRO-DRI GRANULAR SORBENT, UNIVERSAL, SHAKER 10 LB

ENVIRO-DRI GRANULAR SORBENT, UNIVERSAL, SHAKER 10 LB

CAN-ROSS

ENVIRO-DRI GRANULAR SORBENT, UNIVERSAL, SHAKER 10 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENVIRO-DRI GRANULAR SORBENT, UNIVERSAL, SHAKER 10 LB

ENVIRO-DRI GRANULAR SORBENT, UNIVERSAL, SHAKER 10 LB

CAN-ROSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.35 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BIG410SJ
  • Mfr. Model # 410SJ
  • UNSPSC # 11162200
  • CATALOGUE PAGE # 996
  • Shipping Weight 11.63 lbs

Product Details

Absorb biohazardous liquids including acids and bases, with this Enviro-Dri universal granular sorbent that is non-flammable. This shaker holds 10 pounds of sorbent.

Technical Specs

  • Item Granular Sorbent
  • Fluids Absorbed Universal
  • Container Type Shaker Bottle
  • Volume Absorbed per Pkg. 3 gal
  • Product Type Granular Sorbent
  • Scent Not Scented
  • Neutralizes Not a Neutralizer
  • Non-Abrasive No
  • Weight 40 lb
  • Container Height 10 in
  • Colour Beige
  • Specific Liquid Compatibility Chemicals, Oil, Fuel, Paint, Bodily Fluids
  • Composition Detail Perlite
  • Specialized Applications Universal
  • Deodorizing No
  • Disinfecting No
  • Slip Resistant No
  • Features Contains Less than 1% Crystalline Silica, Non Flammable, Suitable for Landfill, Universal Absorbent
  • Container Depth 5 in
  • Container Length 7 1/2 in

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list