!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GARDEN HOSE REEL, 225 FT, ⅝ IN ID, 15 IN REEL DIA, BROWN/TAN, 2 WHEELS, 150 PSI MAX OP PRESSURE

GARDEN HOSE REEL, 225 FT, ⅝ IN ID, 15 IN REEL DIA, BROWN/TAN, 2 WHEELS, 150 PSI MAX OP PRESSURE

SUNCAST

GARDEN HOSE REEL, 225 FT, ⅝ IN ID, 15 IN REEL DIA, BROWN/TAN, 2 WHEELS, 150 PSI MAX OP PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
GARDEN HOSE REEL, 225 FT, ⅝ IN ID, 15 IN REEL DIA, BROWN/TAN, 2 WHEELS, 150 PSI MAX OP PRESSURE

GARDEN HOSE REEL, 225 FT, ⅝ IN ID, 15 IN REEL DIA, BROWN/TAN, 2 WHEELS, 150 PSI MAX OP PRESSURE

SUNCAST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $175.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG56LV29
  • Mfr. Model # LGN212B2
  • UNSPSC # 40142121
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.3 lbs

Technical Specs

  • Item Garden Hose Reel
  • Hose Capacity 225 ft (5/8 in I.D.)
  • Reel Material Resin
  • Hose Reel Type Hose Reel Cart
  • Overall Height 32 3/4 in
  • Overall Width 28 1/4 in
  • Cart Height 32 3/4 in
  • Wheel Diameter 7 in
  • Wheel Material Plastic
  • Handle Length 20 in
  • For Use With Garden Hose
  • Overall Dimensions 21 1/4 in L x 28 1/4 in W x 32 3/4 in H
  • Hose Reel Primary Application Garden Hoses
  • Maximum Operating Pressure 150 psi
  • Reel Colour Brown, Tan
  • Includes Hose No
  • Overall Length 21 1/4 in
  • Number of Wheels 2
  • Reel Width 12 in
  • Wheel Type Plastic
  • Fasteners Included No
  • Base Motion Type Stationary
  • Features Slide Track Hose Guide

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list