!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENGRAVING BIT, CORDED, 1½ IN TOOL, CARBIDE TIP, 2-PK, FOR 2LKU6 ELECTRIC ENGRAVER

ENGRAVING BIT, CORDED, 1½ IN TOOL, CARBIDE TIP, 2-PK, FOR 2LKU6 ELECTRIC ENGRAVER

DAYTON

ENGRAVING BIT, CORDED, 1½ IN TOOL, CARBIDE TIP, 2-PK, FOR 2LKU6 ELECTRIC ENGRAVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENGRAVING BIT, CORDED, 1½ IN TOOL, CARBIDE TIP, 2-PK, FOR 2LKU6 ELECTRIC ENGRAVER

ENGRAVING BIT, CORDED, 1½ IN TOOL, CARBIDE TIP, 2-PK, FOR 2LKU6 ELECTRIC ENGRAVER

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.07 / PACKAGE of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5PZP1
  • Mfr. Model # 5PZP1
  • UNSPSC # 27112718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This corded engraving bit features a carbide tip and has a 1½-inch tool length. It is suitable for engraving, grooving, and slotting on 2LKU6 electric engraver. There are two bits in a pack.

Technical Specs

  • Item Engraver Bit
  • Corded/Cordless Corded
  • Tool Length 1 1/2 in
  • Features Carbide Tip
  • For Use With 2LKU6 Electric Engraver
  • Application Engraving, Grooving and Slotting
  • Tool Weight 0.4 lb
  • Includes 2 Pack

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list