!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RUFFIAN ES SERIES ENGINE DRIVEN WELDER, STICK WELDING, STICK

RUFFIAN ES SERIES ENGINE DRIVEN WELDER, STICK WELDING, STICK

ESAB

RUFFIAN ES SERIES ENGINE DRIVEN WELDER, STICK WELDING, STICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUFFIAN ES SERIES ENGINE DRIVEN WELDER, STICK WELDING, STICK

RUFFIAN ES SERIES ENGINE DRIVEN WELDER, STICK WELDING, STICK

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,336.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB0707070150
  • Mfr. Model # 0707070150
  • UNSPSC # 23271400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 301.4 lbs

Product Details

This Ruffian ES engine driven welder features high performance welder generator, industrial-grade wheels with maximum ground clearance, instinctive interface for ultimate control, removable handle and more and includes four 120V AC, 20 a GFCI receptacles, one 240V AC (6-50r) receptacle, circuit breaker, covers. In addition, it is for use with: stick welding and for agricultural equipment, civil construction, hobbyist, light fabrication, maintenance and repair, mobile equipment.

Technical Specs

  • Item Engine Driven Welder
  • Input Frequency 60 Hz
  • Phase Single-Phase
  • Stick Welding Maximum Output Current 150 A
  • Stick Welding Minimum Output Current 20 A
  • Application Agricultural Equipment, Civil Construction, Hobbyist, Light Fabrication, Maintenance and Repair, Mobile Equipment
  • Features High Performance Welder Generator, Industrial-Grade Wheels with Maximum Ground Clearance, Instinctive Interface for Ultimate Control, Removable Handle Balance Weight while Manoeuvring, Ruffian Engine, Wide Range Compatibility to Weld and Run Tools at the Same Time
  • Open Circuit Voltage 78V
  • Overall Height 31 3/5 in
  • Power Cord Included No
  • Standards IP23S
  • For Material Type Stick Welding
  • Input Voltage 120 to 240V
  • Polarity AC, DC
  • Stick Welding Output @ Duty Cycle 150V @ 60%
  • Welding Processes Stick
  • Colour Black, Yellow
  • Includes (4) 120V AC, 20 A GFCI Receptacles, (1) 240V AC (6-50R) Receptacle, Circuit Breaker, Covers
  • Overall Depth 40 5/6 in
  • Overall Width 28 3/4 in
  • Series Ruffian ES
  • Weight 248 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list