!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENGINE STAND,GAS OR DIESEL,1250 LB

ENGINE STAND,GAS OR DIESEL,1250 LB

HEIN-WERNER

ENGINE STAND,GAS OR DIESEL,1250 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENGINE STAND,GAS OR DIESEL,1250 LB

ENGINE STAND,GAS OR DIESEL,1250 LB

HEIN-WERNER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,432.87 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4CWN1
  • Mfr. Model # HW93778
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Technical Specs

  • Item Engine Stand
  • Load Capacity 0.62 ton
  • Stand Length 36 in
  • Handle Type Long Handle
  • Standards ASME/ANSI-PALD
  • Features 360 Degrees Rotating Head Locks In Any Position, Long Handle Allows for Rotation of Engine
  • Head Rotation 360 Degrees
  • Stand Type Engine Stand
  • Stand Height 34 in
  • Stand Width 35 in
  • Base Shape H-Shape
  • Frame Material Steel
  • Frame Material Finish Enamel
  • Wheel Diameter 2 3/4 in

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list