This R-series engine nozzle has a flow rate of 47.6 gallons per minute with a maximum operating pressure of 500 psi. It has a 3/4 inch MNPT outlet that connects with R-EN R-Series engine receivers and a 29/64 inch inlet. This 2-1/2 x 1-15/16-inch engine nozzle is made of anodized aluminum, and its all-metal construction ensures long and reliable performance. This nozzle is colour-coded for easy identification. It fits all industry R-Series connectors and is ideal for fluid transfer applications.
Technical Specs
ItemR - Series Engine Receiver
Inlet29/64"
Length2-1/2"
Diameter1-15/16"
Max. Pressure500 PSI
ApplicationFluid Transfer
TypeEngine Receiver
Outlet3/4"
For Use WithR-EN, R-EN-P
MaterialAnodized Aluminium
StandardscGMP
Flow Rate47.6 gpm
Country of OriginUnited States
(subject to change)