!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENGINE OIL,DIESEL, 5W-40, VISC INDEX 150/VISC 40 ° C 84/VISC 100 ° C 13.8, AMBER, 3.78 L, SYNTHETIC

ENGINE OIL,DIESEL, 5W-40, VISC INDEX 150/VISC 40 ° C 84/VISC 100 ° C 13.8, AMBER, 3.78 L, SYNTHETIC

MOBIL

ENGINE OIL,DIESEL, 5W-40, VISC INDEX 150/VISC 40 ° C 84/VISC 100 ° C 13.8, AMBER, 3.78 L, SYNTHETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENGINE OIL,DIESEL, 5W-40, VISC INDEX 150/VISC 40 ° C 84/VISC 100 ° C 13.8, AMBER, 3.78 L, SYNTHETIC

ENGINE OIL,DIESEL, 5W-40, VISC INDEX 150/VISC 40 ° C 84/VISC 100 ° C 13.8, AMBER, 3.78 L, SYNTHETIC

MOBIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.26 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ESO122897
  • Mfr. Model # 122897
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.43 lbs

Product Details

This all-synthetic, heavy-duty, diesel engine oil is designed for modern, and older diesel engines, including those with emission control systems. The 5W-40 grade engine oil has a viscosity index of 82, a kinematic viscosity at 40 Degrees C of 84, and at 100 Degrees C of 13.8. It has a pour point of -48 Degrees C and a flash point of 233 Degrees C. This amber-coloured, friction-reducing oil comes in a 3.78-litre jug.

Technical Specs

  • Item Diesel Engine Oil
  • Size 15.14 L
  • SAE Grade 5W-40
  • Viscosity Index 150
  • Pour Point -22 Degrees C (-7.6 Degrees F)
  • Viscosity @ 40C 84
  • Application Commercial Vehicles
  • Standards API CI-4 PLUS
  • Dexos Rating Not Rated
  • Base Oil Full Synthetic
  • Container Type Jug
  • ISO Viscosity Grade 84
  • Colour Amber
  • Flash Point 215 Degrees C (419 Degrees F)
  • Viscosity @ 100C 13.8
  • For Use With Diesel Engines
  • Features Friction Reducing

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list