!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENGINE-DRIVEN WELDER, BOBCAT 260, GASOLINE, 24 HP, KOHLER CH730, ELECTRIC FUEL PUMP

ENGINE-DRIVEN WELDER, BOBCAT 260, GASOLINE, 24 HP, KOHLER CH730, ELECTRIC FUEL PUMP

MILLER

ENGINE-DRIVEN WELDER, BOBCAT 260, GASOLINE, 24 HP, KOHLER CH730, ELECTRIC FUEL PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENGINE-DRIVEN WELDER, BOBCAT 260, GASOLINE, 24 HP, KOHLER CH730, ELECTRIC FUEL PUMP

ENGINE-DRIVEN WELDER, BOBCAT 260, GASOLINE, 24 HP, KOHLER CH730, ELECTRIC FUEL PUMP

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16,153.60 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907792002
  • Mfr. Model # 907792002
  • UNSPSC # 23271400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 530.0 lbs

Product Details

This Bobcat 260 engine driven welder is model 907792002 and includes remote Start/stop fob. In addition, it is for use with: aluminum, stainless steel, steel and for fabrication, farm, maintenance, ranch, repair, structural steel work, use as a stand-alone generator, work truck. It has an overall depth of 40½ inches, an overall width of 20 inches, an overall height of 28 inches, and weighs 501 pounds. It can be used for Air plasma cutting, MIG, plasma cutting, stick, TIG welding.

Technical Specs

  • Item Engine Driven Welder
  • Generator Fuel Type Gasoline
  • Phase Single-Phase
  • Start Type Electric
  • Stick Welding Minimum Output Current 40 A
  • TIG Welding Maximum Output Current 260 A
  • TIG Welding Output @ Duty Cycle 100% (AC), 100% (DC), 225 A @ 25V, 260 A @ 25V, 260 A @ 25V, 60% (AC)
  • Welding Processes Air Plasma Cutting, MIG, Plasma Cutting, Stick, TIG
  • Circuit Breaker Yes
  • Engine Brand Kohler
  • Fuel Tank Capacity 12 gal
  • Horsepower 23.5 hp
  • Model 907792002
  • Overall Depth 40 1/2 in
  • Overall Width 20 in
  • Series Bobcat 260
  • Standards CSA, OSHA
  • For Material Type Aluminum, Stainless Steel, Steel
  • MIG Welding Output @ Duty Cycle 0.6, 1, 260 A @ 28V, 275 A @ 25V
  • Polarity AC, DC
  • Stick Welding Maximum Output Current 260 A
  • Stick Welding Output @ Duty Cycle 0.6, 1, 100% (DC), 225 A @ 25V, 260 A @ 25V, 260 A @ 25V
  • TIG Welding Minimum Output Current 40 A
  • Welding Mode CC/CV
  • Application Fabrication, Farm, Maintenance, Ranch, Repair, Structural Steel Work, Use as a Stand-Alone Generator, Work Truck
  • Continuous Auxiliary Power 9,500 W
  • Engine Model Kohler CH730
  • Generator Outlets 20 A 120V GFCI 5-20R (4), 50 A 120/240V 14-50R
  • Includes Remote Start/Stop Fob
  • Oil Capacity 1 1/2 qt
  • Overall Height 28 in
  • Peak Auxiliary Power 11,000 W
  • Sound Level 72 1/2 dB
  • Weight 501 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list