!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENGINE-DRIVEN WELDER, TRAILBLAZER 325 DIESEL, 25 HP, KUBOTA D902, 907799002

ENGINE-DRIVEN WELDER, TRAILBLAZER 325 DIESEL, 25 HP, KUBOTA D902, 907799002

MILLER

ENGINE-DRIVEN WELDER, TRAILBLAZER 325 DIESEL, 25 HP, KUBOTA D902, 907799002 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENGINE-DRIVEN WELDER, TRAILBLAZER 325 DIESEL, 25 HP, KUBOTA D902, 907799002

ENGINE-DRIVEN WELDER, TRAILBLAZER 325 DIESEL, 25 HP, KUBOTA D902, 907799002

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35,258.91 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW907799002
  • Mfr. Model # 907799002
  • UNSPSC # 23271400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 530.0 lbs

Product Details

This Trailblazer 325 Diesel engine driven welder is model 907799002 and includes GFCI receptacles. In addition, it is for use with: stainless steel, steel and for applications including fabrication, maintenance, pipe, repair, sheet metal, structural steel work. It has an overall depth of 45⅜ inches, an overall width of 20 inches, an overall height of 34⅜ inches, and weighs 620 pounds. It can be used for Air Carbon arc/Air plasma cutting, MIG/stick/TIG welding.

Technical Specs

  • Item Engine Driven Welder
  • For Material Type Stainless Steel, Steel
  • MIG Welding Output @ Duty Cycle 1, 325 A @ 33V
  • Polarity DC
  • Stick Welding Maximum Output Current 325 A
  • Stick Welding Output @ Duty Cycle 1,325 A @ 28V
  • TIG Welding Minimum Output Current 10 A
  • Welding Mode CC/CV
  • Application Fabrication, Maintenance, Pipe, Repair, Sheet Metal, Structural Steel Work
  • Continuous Auxiliary Power 10,500 W
  • Engine Model Kubota D902
  • Generator Outlets 20 A 120V GFCI 5-20R, 50 A 120/240V 14-50R
  • Includes GFCI Receptacles
  • Oil Capacity 3 29/32 qt
  • Overall Height 34 3/8 in
  • Peak Auxiliary Power 12,000 W
  • Sound Level 70 dB (Idle), 81.5 dB (Weld)
  • Weight 620 lb
  • Colour Blue
  • Generator Fuel Type Diesel
  • Phase Single-Phase
  • Start Type Electric
  • Stick Welding Minimum Output Current 30 A
  • TIG Welding Maximum Output Current 325 A
  • TIG Welding Output @ Duty Cycle 1, 325 A @ 33V
  • Welding Processes Air Carbon Arc Cutting, Air Plasma Cutting, MIG, Stick, TIG
  • Circuit Breaker Yes
  • Engine Brand Kubota
  • Fuel Tank Capacity 12 gal
  • Horsepower 24.8 hp
  • Model 907799002
  • Overall Depth 45 3/8 in
  • Overall Width 20 in
  • Series Trailblazer 325 Diesel
  • Standards CSA
  • Enhanced Process Pulsed MIG (GMAW-P), RMD

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list