!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENERGY MANAGEMENT DEVICE, 1 OUTLET, 8 IN D, 125VAC, LCD

ENERGY MANAGEMENT DEVICE, 1 OUTLET, 8 IN D, 125VAC, LCD

GARDNER BENDER

ENERGY MANAGEMENT DEVICE, 1 OUTLET, 8 IN D, 125VAC, LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENERGY MANAGEMENT DEVICE, 1 OUTLET, 8 IN D, 125VAC, LCD

ENERGY MANAGEMENT DEVICE, 1 OUTLET, 8 IN D, 125VAC, LCD

GARDNER BENDER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS54JH73
  • Mfr. Model # PM3100
  • UNSPSC # 39121106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Product Details

This energy management device features accurate, safe and reliable, calculates appliance energy cost - custom to your energy price, economical upgrade and easy-to-use. In addition, it meets the standards for RoHS certified, UL listed. It is suitable for air conditioners, computers, lamps, refrigerators, washing machines applications.

Technical Specs

  • Item Energy Management Device
  • Current Rating 15 A
  • Device Type Power Usage Meter
  • Features Accurate, Safe and Reliable, Calculates Appliance Energy Cost - Custom to Your Energy Price, Economical Upgrade and Easy-to-Use
  • Maximum Operating Temperature 40 Degrees C
  • Measurements Taken Kilowatt Hours
  • Minimum Time Setting 1 min
  • NEMA Plug Configuration 5-15R
  • Number of Outlets 1
  • Overall Height 4 in
  • Standards RoHS Certified, UL Listed
  • Application Air Conditioners, Computers, Lamps, Refrigerators, Washing Machines
  • Data Logger Yes
  • Display Screen Type LCD
  • IP Rating IP20
  • Maximum Time Setting 9,999 hr
  • Minimum Operating Temperature 0 Degrees C
  • NEMA Enclosure Rating Not Rated
  • NEMA Receptacle Configuration 5-15R
  • Overall Depth 8 in
  • Overall Width 7 in
  • Voltage Rating 90/125V AC

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list