!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED HIGH-SPEED STEEL BALL NOSE SINGLE END MILL, 2 FLUTES, 1¼ IN MILLING DIAMETER

COATED HIGH-SPEED STEEL BALL NOSE SINGLE END MILL, 2 FLUTES, 1¼ IN MILLING DIAMETER

CLEVELAND

COATED HIGH-SPEED STEEL BALL NOSE SINGLE END MILL, 2 FLUTES, 1¼ IN MILLING DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED HIGH-SPEED STEEL BALL NOSE SINGLE END MILL, 2 FLUTES, 1¼ IN MILLING DIAMETER

COATED HIGH-SPEED STEEL BALL NOSE SINGLE END MILL, 2 FLUTES, 1¼ IN MILLING DIAMETER

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $216.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GNFC75315
  • Mfr. Model # C75315
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.074 lbs

Product Details

This general purpose grade HG-2B-TN series ball end mill is made out of high speed steel with a TiN finish. It has a single end, with a Weldon flat 3/4 inch diameter shank. This ball end mill is designed for use with and is for finishing and centre cutting. Plus, it is non-coolant through and has right hand cutting direction, along with two flutes and 3.875 inch length.

Technical Specs

  • Item Ball End Mill
  • Finish - Machining TiN
  • Milling Dia. 1.25 in
  • Length of Cut 1 1/2 in
  • Shank Dia. 3/4 in
  • Number of Flutes 2
  • Drilling Tool Configuration Individual
  • Coolant Fed Non-Coolant Through
  • List Number HG-2B-TN
  • End Mill Application Finishing
  • Single End/Double End Single End
  • Primary Material Application ISO Code K, P
  • Material - Machining High Speed Steel
  • Shank Type - Machining Weldon Flat
  • Measurement System Fractional Inch
  • Overall Length 3.875 in
  • Helix Angle 30 Degrees
  • Cutting Direction Right Hand
  • Chip-Breaker No
  • Miniature End Mill No
  • Series HG-2B-TN
  • End Mill Style Ball Nose
  • Material Grade - Machining General Purpose
  • End Mill Cutting Type Centre Cutting

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list