!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
END NODE TRANSMITTER, WIRELESS TRANSMISSION PROTOCOL, 200 FT COMM RANGE, DATASURE

END NODE TRANSMITTER, WIRELESS TRANSMISSION PROTOCOL, 200 FT COMM RANGE, DATASURE

STARRETT

END NODE TRANSMITTER, WIRELESS TRANSMISSION PROTOCOL, 200 FT COMM RANGE, DATASURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
END NODE TRANSMITTER, WIRELESS TRANSMISSION PROTOCOL, 200 FT COMM RANGE, DATASURE

END NODE TRANSMITTER, WIRELESS TRANSMISSION PROTOCOL, 200 FT COMM RANGE, DATASURE

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,440.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STA140316N
  • Mfr. Model # 1403-16N
  • UNSPSC # 20142601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This 1400 DataSure series end node transmitter is compatible with 1404, 1401, and 1402R. This end node transmitter is designed for use with mahr federal ex series. It includes an end node mounting kit and a battery.

Technical Specs

  • Item End Node Transmitter
  • Communication Range 200 ft
  • For Instrument manufacturer Model Number Mahr Federal
  • Transmission Protocol Wireless
  • Includes End Node Mounting Kit
  • Package Quantity 1
  • Power Source Battery
  • IP Rating IP67
  • Product Type End Node Transmitter
  • Brand and Series 1400 DataSure(R)
  • Compatible Receiver Model Number 1404, 1401, 1402R
  • For Use With Mahr Federal Ex Series
  • Compatible Software Package Starrett DataSure
  • Instrument Connection Type 1
  • Compatible Output Devices Bowers, CDI Tools, Fowlers, Mitutoyo, Radio System Works with Starrett, Sylvac
  • Includes Battery Yes
  • Rechargeable Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list