!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
END MILL, FINISHING, 2 FLUTES, STRGHT/WELDON FLAT, BRIGHT, 3/8 IN, 2-7/16 X 1/4 IN, HSS

END MILL, FINISHING, 2 FLUTES, STRGHT/WELDON FLAT, BRIGHT, 3/8 IN, 2-7/16 X 1/4 IN, HSS

CLEVELAND

END MILL, FINISHING, 2 FLUTES, STRGHT/WELDON FLAT, BRIGHT, 3/8 IN, 2-7/16 X 1/4 IN, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
END MILL, FINISHING, 2 FLUTES, STRGHT/WELDON FLAT, BRIGHT, 3/8 IN, 2-7/16 X 1/4 IN, HSS

END MILL, FINISHING, 2 FLUTES, STRGHT/WELDON FLAT, BRIGHT, 3/8 IN, 2-7/16 X 1/4 IN, HSS

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $43.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF686-41676
  • Mfr. Model # 686-41676
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Classified as a general purpose finishing, this end mill measures 2-7/16 inches overall length, and 1/4 inch diameter with a 1/2 inch length of cut. Made of high-speed steel, they have a bright finish. There are 2 spiral flutes, and a 3/8 straight shank with Weldon Flat.

Technical Specs

  • Item Keyway End Mill
  • Finish - Machining Bright (Uncoated)
  • Measurement System Fractional Inch
  • Length of Cut 1/2 in
  • Shank Dia. 3/8 in
  • Flute Type Helical
  • Helix Angle 30 Degrees
  • List Number HG-2K
  • Drilling Tool Configuration Individual
  • Single End/Double End Single End
  • Material - Machining High Speed Steel
  • End Mill Cutting Type Centre Cutting
  • Milling Dia. 1/4 in
  • Overall Length 2 7/16 in
  • Shank Type - Machining Weldon Flat
  • Number of Flutes 2
  • End Mill Application Finishing
  • Primary Material Application All Materials
  • End Mill Style Keyway

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list